customer-service Help
Westward

3/8 in Drive, 18mm Hex Metric Socket, 6 Points

Westward 3/8 in Drive,  18mm Hex Metric Socket,  6 Points 53YR90
Tap to zoom
Hover or click to zoom
$3.10
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Total: $3.10

Westward #53YR90 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 1 in
  • Material: Alloy Steel
  • Size: 18mm
  • Finish: Chrome
  • Output Type: Hex
  • Standards: ASME B107.110-2012
  • Socket Sizes: 18mm
  • Tether Capable: Tether Capable
  • Drive Type: Hand
  • Item: Socket
  • Socket Depth: Standard
  • Impact Rated: No
  • Measurement Type: Metric
  • Tether Style: Tether Capable
  • Socket Shape: 6-Point
  • Locking: No
  • Socket Size: 18 mm
  • Tether Ready: Yes
  • Insulated: No
  • Non-Sparking: No
  • Product Type: Socket
  • Country of Origin (subject to change): China

Description

Socket, Socket Size 18 mm, 6-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 ", Metric, Impact Rated No, Standards ASME B107.110-2012

Restrictions and Compliance

Reviews of Westward #53YR90