Westward
3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points
- Zoro #: G2765913
- Mfr #: 53YT98
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 2 1/2 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: Triple Square
$4.79
Subtotal: $4.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #53YT98 Specifications
- Zoro #: G2765913
- Mfr #: 53YT98
- UPC #: 00194484305123
- Drive Size: 3/8 in
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 2 1/2 in
- Material: Alloy Steel
- Size: 20mm
- Finish: Chrome
- Output Type: Triple Square
- Standards: ASME B107.110-2012
- Drive Type: Hand
- Item: Deep Socket
- Socket Sizes: 20mm
- Socket Depth: Deep
- Tether Capable: Tether Capable
- Measurement Type: Metric
- Impact Rated: No
- Tether Style: Tether Capable
- Socket Shape: 12-Point
- Insulated: No
- Locking: No
- Bolt Clearance: 14.4 mm
- Socket Size: 20 mm
- Non-Sparking: No
- Tether Ready: Yes
- Product Type: Socket
- Country of Origin (subject to change): China
Description
Socket, Socket Size 20 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #53YT98
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points 53YT90
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points 53YU04
- WESTWARD 3/8 in Drive, 22mm Triple Square Metric Socket, 12 Points 53YU01
- WESTWARD 1 in Drive, 2" 12 pt SAE Socket, 12 Points 45J225
- WESTWARD 1 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points 45J229
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points 53YV26
- APEX TOOL GROUP 12 Pt Long Pattern Full Polish Wre 29Mm 81809
- GEARWRENCH Skt Dp 3/8Dr 12Pt 18Mm 80532
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER IM GP1908M
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 9/32 " L.31, 8 mm 01650018
- KO-KEN TOOLS Socket 14mm Flare Nut 62mm 3/8 Sq. Drive 3300FN-14
- Westward Sockets & Ratchets