- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Sockets
- /
- 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points
Westward
3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points
- Zoro #: G2615389
- Mfr #: 53YT31
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.06
Westward #53YT31 Specifications
- Zoro #: G2615389
- Mfr #: 53YT31
- Drive Size: 3/8 in
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 1 in
- Material: Alloy Steel
- Size: 23mm
- Finish: Chrome
- Output Type: Triple Square
- Standards: ASME B107.110-2012
- Socket Sizes: 23mm
- Tether Capable: Tether Capable
- Socket Depth: Standard
- Drive Type: Hand
- Item: Socket
- Measurement Type: Metric
- Impact Rated: No
- Tether Style: Tether Capable
- Insulated: No
- Tether Ready: Yes
- Non-Sparking: No
- Socket Size: 23 mm
- Locking: No
- Socket Shape: 12-Point
- Product Type: Socket
- Country of Origin (subject to change): China
Description
Socket, Socket Size 23 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #53YT31
Explore more
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points 53YT22
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points 53YU89
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points 53YR26
- WESTWARD 1/4 in Drive, 13mm Spline Metric Socket, 12 Points 33M334
- CRESCENT 3/8" Drive, 17mm Metric Socket, 6 Points CDDS47N
- SK PROFESSIONAL TOOLS 1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points 42607
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke 4016
- TOOL TIME CORPORATION 19 mm. Harmonic Balancer Socket for Honda TO14089
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points J5012B
- Westward Sockets & Ratchets