Westward
3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points
Mfr # 10E903
Zoro # G3100225
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/32 in
Explore More Products
- WESTWARD 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points 10E324
- WESTWARD 3/8" Drive, 10" Breaker Bar, Chrome 33M360
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points 10E883
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points 53YP94
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points 53YU02
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points 10E262
- WESTWARD 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points 5MX81
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points 10E253
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points 53YU79
- SQUARE D Individual meter socket, ringless socket UGHTRS213C
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So 35-12MM
- Westward Sockets