Westward
3/8 in Drive, 9/16" Hex SAE Socket, 6 Points
Mfr # 53YR70
Zoro # G2614862
$2.55
10% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Explore More Products
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points 53YR67
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points 53YR75
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points 53YR76
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points 53YT20
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points 53YR15
- WESTWARD 3/4 in Drive, 55mm 6 pt Metric Socket, 6 Points 10E335
- WESTWARD 3/8 in Drive, 9/32" Triple Square SAE Socket, 12 Points 53YR99
- WESTWARD 3/4 in Drive, 22mm 12 pt Metric Socket, 12 Points 5MX45
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points 20HW76
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 2" 16218
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket SHD13024
- Westward Sockets