Westward
3/8 in Drive Socket Wrench Set, Metric, SAE, 23 pcs
- Zoro #: G6177385
- Mfr #: 33M312
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/8 in
- Measurement Type: Metric, SAE
- Finish: Chrome
- Number of Pieces: 23
- Includes: 3/8 in Drive Pear Head Ratchet 7 3/4 in
- Item: Socket Wrench Set
- Flex Socket Point Styles Included: None
- Ratchets Included: Pear Head 7-3/4 in
$45.43
Subtotal: $45.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #33M312 Specifications
- Zoro #: G6177385
- Mfr #: 33M312
- UPC #: 190735814031
- Drive Size: 3/8 in
- Measurement Type: Metric, SAE
- Finish: Chrome
- Number of Pieces: 23
- Includes: 3/8 in Drive Pear Head Ratchet 7 3/4 in
- Item: Socket Wrench Set
- Flex Socket Point Styles Included: None
- Ratchets Included: Pear Head 7-3/4 in
- Deep Socket Point Styles Included: None
- Tether Capable: Tether Capable
- Standards: ANSI/ASME B107.1, ANSI, ASME B107.5M
- Socket Size Range: 1/4 in to 3/4 in, 8 mm to 19 mm
- Sockets Included: (22) Standard 12-Point
- Std. Socket Point Styles Included: 12
- Drive Type: Hand
- Material: Alloy Steel
- Impact Rated: No
- Insulated: No
- Tether Style: Tether Capable
- Includes Socket Bits: No
- Container Type: Plastic Case
- Includes Flex Sockets: No
- Head Type: Standard
- Container Features: Dust Resistant
- Piece Count Range: 2 to 25
- Number of Geared Teeth: 84
- Corrosion Resistant: Yes
- Locking: No
- Includes Standard Sockets: Yes
- Number of Standard Sockets: 22
- Includes Wrenches: No
- Socket Shape: 12-Point
- Minimum Arc Swing: 5 Degrees
- Socket Size: 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in
- Head Shape: Pear
- Tether Ready Sockets: Tether Capable
- Includes Deep Sockets: No
- Reversing: Yes
- Non-Sparking: No
- Standard Socket Size: 1/4 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in
- Tether Ready Drive Tools: Tether Capable
- Standard Socket Style/Size: Standard 12-Point: 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in
- Flex Socket Count/Style: None
- Includes Drive Tools: Yes
- Country of Origin (subject to change): Taiwan, Province of China
Description
The Westward 33M312 3/8 in. Drive Socket Wrench Set is a comprehensive set of tools that provides you with the flexibility to tackle fasteners of various types and sizes. This 23-piece set has a standard head, along with a pear head 7-3/4 in ratchet for your convenience. The set comes complete with chrome alloy steel sockets, which are suitable for use on most power tools. The sockets range from 1/4 in to 3/4 in., 8 mm to 19 mm, so you will always have the tool for the job. You want to be able to work on various projects without having to worry about where your socket wrench is or if it will fit into the project at hand. With this Westward 33M312 3/8 in Drive Socket Wrench Set, you can get back to work right away.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #33M312
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD 3/8" Drive Socket Set, Metric, 6 pcs 53PN48
- WESTWARD 1/4" Drive Socket Set, SAE, Metric, 47 pcs 53PN22
- WESTWARD 3/8" Drive Socket Set, SAE, 6 pcs 53PN42
- WESTWARD 1/2" Drive Socket Set, SAE, 7 pcs 53PN58
- WESTWARD 3/8" Drive Socket Set, SAE, Metric, 73 pcs 53PN33
- WESTWARD 3/8" Drive Socket Set, SAE, 9 pcs 53PN39
- MARTIN SPROCKET & GEAR Skt, Set, 3/8&1/2, Hxbit, 10Pc, Clp, BC10K BC10K
- KD TOOLS 3/8" Drive Socket Set, SAE, 12 pcs 80556
- SK HAND TOOLS SKT 1/2" DR 6PT MT 30MM SK48230
- MILWAUKEE TOOL SAE IMP SCKT SET TY 49-66-6817
- KO-KEN TOOLS Socket set 1/4-3/4 6 Point 200mm 9 pieces 3/8 Sq. Drive RS3300XA/9
- Westward Socket Sets