Shop Alternate Products

Westward

Deburring Blade, E 200, HSS, 0.12 In D, PK10 (Discontinued)



This Product is Discontinued
Shop for all Deburring Blades

Key Features

  • Type E 200
  • Material High Speed Steel
  • Application For Brass and Cast Iron
  • Dia. (In.) 0.12 in
  • Blade Trade Number E200
See all product information

Explore More Products