Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-3/4" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G3498065
  • Mfr #: 4UL60
$3.99
  • Drill Bit Material: High Speed Steel
  • Item: Jobber Length Drill Bit
  • Drill Bit Size: 11/32 in
See full product details
Orders over $75 ship free.

Westward #4UL60 Specifications

  • Zoro #: G3498065
  • Mfr #: 4UL60
Drill Bit Material: High Speed Steel Item: Jobber Length Drill Bit
Drill Bit Size: 11/32 in Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Decimal Equivalent: 0.3438 Number of Pieces: 1
Shank Dia.: 11/32 in Drill Bit Finish: Black Oxide
Flute Length: 3 7/16 in Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Material: High Speed Steel Cutting Direction: Right Hand
Grade: General Purpose Flute Type: Spiral
Coolant Through: No Overall Length: 4 3/4 in
Point Type: Conventional Point Standards: Not Rated
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Material - Machining: High Speed Steel Measurement System: Fractional Inch
Drill Bit Point Type: Conventional Point Material Grade - Machining: General Purpose
Finish - Machining: Black Oxide Drill Length Class: Jobber Length
Maximum Drilling Depth: 3 7/16 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #4UL60