Skip to Main Content
customer-service Help
Westward

4 mm Tip, Socket Bit Metric 1/4 in Drive

Westward 4 mm Tip,  Socket Bit Metric 1/4 in Drive 54TM20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.55
  • Drive Size: 1/4 in
  • Socket Type: Extra Long
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $5.55

Westward #54TM20 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Extra Long
  • SAE or Metric: Metric
  • Number of Points: 6
  • Measurement Type: Metric
  • Overall Length: 4 3/4 in
  • Material: Alloy Steel
  • Item: Socket Bit
  • Size: 4mm
  • Finish: Chrome
  • Tip Size: 4 mm
  • Socket Depth: Extra Long
  • Bit Style: Hex
  • Insert Length: 3 7/8 in
  • Standards: ASME B18.3.2M-1979
  • Category Type: Socket Bits
  • Impact Rated: No
  • For Screw Type: Hex
  • Replaceable Insert: No
  • Insulated: No
  • Non-Sparking: No
  • Tip Style: Hex
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

If you need to remove and install screws and bolts, the Westward 54TM20 4 mm Socket Bit is an essential. The socket bit has a hex style tip, which means it can be used with most common sockets. This hex drive socket bit is made of alloy steel for durability. It also features a 1/4 in. drive size and 6-point configuration for maximum grip on fasteners. If you are looking for a high quality tool that will give you control over your work, this Westward Hex Drive Socket Bit is the ideal choice.

Restrictions and Compliance

Reviews of Westward #54TM20