customer-service Help
Westward

42"W Rolling Cabinet 11 Drawers, Black, 18-15/16"D x 39-13/16"H

Westward 42"W Rolling Cabinet 11 Drawers,  Black,  18-15/16"D x 39-13/16"H 32H856
Tap to zoom
Hover or click to zoom
$1,231.39 5% off
$1,169.82
  • Color: Black
  • Features: Thermoplastic Rubber Casters, Aluminum Drawer Pulls
  • Finish: Powder Coated
See full product details
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Total: $1,169.82

Westward #32H856 Specifications

  • Color: Black
  • Features: Thermoplastic Rubber Casters, Aluminum Drawer Pulls
  • Finish: Powder Coated
  • Includes: (2) Keys, Drawer Liners
  • Number of Drawers: 11
  • Overall Width: 42 in
  • Material: Steel
  • Depth: 18 15/16 in
  • Gauge: Drawers: 20, Body: 18
  • Height: 39 13/16 in
  • Width: 42 in
  • Locking System: Keyed
  • Storage Capacity: 13,936 cu in
  • Caster Size: 5 in x 2 in
  • Number of Shelves: 0
  • Handles: Tubular Side
  • Configuration: Center Bank: 36-13/16 in W x 15-5/8 in D x 4-3/4 in H, Left Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H, Right Bank: 12-1/8 in W x 15-5/8 in D, (3) 2-15/16 in H, (1) 12-3/4 in H
  • Item: Rolling Tool Cabinet
  • Drawer Slides: Ball Bearing
  • Drawer Color: Black
  • Load Rating: 1540 lb
  • For Use With: 32H840, 32H865, 49EV15
  • Series: Heavy Duty
  • Caster Type: Solid
  • Tool Storage Type Included: Rolling Cabinet
  • Tool Box Duty Rating: Heavy Duty
  • Drawer Capacity: 100 lb Shallow, 200 lb Deep
  • Caster Wheel Material: Thermoplastic Rubber
  • Work Surface Material: Polyethylene Foam
  • Overall Height: 39 7/8 in
  • Caster Material: Rubber
  • Caster Width: 2 in
  • Overall Depth: 19 in
  • Number of Keys Included: 2
  • Body Gauge: 20 ga
  • Drawer Gauge: 22 ga
  • Drawer Slide Function: Ball Bearing
  • Caster Brake Type: Pedal Brake
  • Total Storage Capacity: 13,936 cu in
  • Body Finish: Powder Coated
  • Caster Diameter: 5 in
  • Finish/Color: Gloss Black
  • Drawer Range: 11 to 15
  • Largest Maximum Drawer Load Capacity: 200 lb
  • Caster Tread Material: Rubber
  • Duty Rating: Heavy Duty
  • Width Range: 40 in to 49 in Wide
  • Drawer Pull Type: Recessed
  • Body Material: Steel
  • Drawer Slide Features: Fully Extending
  • Total Load Capacity: 1,540 lb
  • Cabinet Top Liner Material: EVA
  • Height Style: Workstation Height Cabinet
  • Smallest Maximum Drawer Load Capacity: 100 lb
  • Drawer Liner Material: Polyethylene Foam
  • Body Color: Black
  • Drawer Finish: Powder Coated
  • Drawer Slide Type: Ball Bearing
  • Includes Drawer Liners: Yes
  • Body Finish/Color: Gloss Black
  • Dimensions: 42 in W x 18 15/16 in D x 39 7/8 in H
  • Overall Dimensions: 42 in W x 18 15/16 in D x 39 7/8 in H
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Rolling Cabinet, Heavy Duty Series, Heavy Duty, Width 42 in, Depth 18 15/16 in, Height 39 13/16 in, Number of Drawers 11, Black, Drawer Color Black, Drawer Capacity 100 lb Shallow, 200 lb Deep, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 13,936 cu in, Load Rating 1540 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, Drawers: 20, Body: 18 Gauge, Work Surface Material EVA, Caster Wheel Material Thermoplastic Rubber

Restrictions and Compliance

Reviews of Westward #32H856