Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

42"W Rolling Cabinet 11 Drawers, Blue, 18-15/16"D x 39-13/16"H

  • Zoro #: G5092446
  • Mfr #: 32H857
Westward 42"W Rolling Cabinet 11 Drawers,  Blue,  18-15/16"D x 39-13/16"H 32H857
Westward 42"W Rolling Cabinet 11 Drawers,  Blue,  18-15/16"D x 39-13/16"H 32H857
Westward 42"W Rolling Cabinet 11 Drawers,  Blue,  18-15/16"D x 39-13/16"H 32H857
Westward 42"W Rolling Cabinet 11 Drawers,  Blue,  18-15/16"D x 39-13/16"H 32H857
$1,055.26
  • Width: 42 in
  • Configuration: Center Bank: 36-13/16 in W x 15-5/8 in D x 4-3/4 in H, Left Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H, Right Bank: 12-1/8 in W x 15-5/8 in D, (3) 2-15/16 in H, (1) 12-3/4 in H
  • Height: 39 13/16 in
See full product details
This item ships free.

Westward #32H857 Specifications

  • Zoro #: G5092446
  • Mfr #: 32H857
Width: 42 in Configuration: Center Bank: 36-13/16 in W x 15-5/8 in D x 4-3/4 in H, Left Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H, Right Bank: 12-1/8 in W x 15-5/8 in D, (3) 2-15/16 in H, (1) 12-3/4 in H
Height: 39 13/16 in Includes: (2) Keys, Drawer Liners
Number of Drawers: 11 For Use With: Top Chests: 32H836, 32H837, 32H838, 32H839, 32H840, 32H841, Side Cabinets: 32H864, 32H865, 32H866, 32H897, 32H898, 32H899
Drawer Slides: Ball Bearing Storage Capacity: 13,936 cu in
Finish: Powder Coated Locking System: Internal Keyed Cylindrical Lock
Caster Type: Roller Bearing, (2) Fixed with Lock, (2) Swivel Work Surface Material: EVA
Load Rating: 1540 lb Drawer Capacity: 100 lb Shallow, 200 lb Deep
Color: Blue Caster Size: 5 in x 2 in
Tool Storage Type Included: Rolling Cabinet Drawer Color: Blue
Depth: 18 15/16 in Material: Steel
Item: Rolling Cabinet Features: Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Caster Wheel Material: Thermoplastic Rubber Gauge: Drawers: 18, Body: 20
Number of Shelves: 0 Series: Heavy Duty
Tool Box Duty Rating: Heavy Duty Handles: Tubular Side
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Rolling Cabinet, Heavy Duty Series, Heavy Duty, Width 42 in, Depth 18 15/16 in, Height 39 13/16 in, Number of Drawers 11, Blue, Drawer Color Blue, Drawer Capacity 100 lb Shallow, 200 lb Deep, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 13,936 cu in, Load Rating 1540 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, Drawers: 18, Body: 20 Gauge, Work Surface Material EVA, Caster Wheel Material Thermoplastic Rubber

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #32H857