Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

42"W Rolling Cabinet 13 Drawers, Black, 18-15/16"D x 39-13/16"H

  • Zoro #: G5092735
  • Mfr #: 32H892
Westward 42"W Rolling Cabinet 13 Drawers,  Black,  18-15/16"D x 39-13/16"H 32H892
Westward 42"W Rolling Cabinet 13 Drawers,  Black,  18-15/16"D x 39-13/16"H 32H892
Westward 42"W Rolling Cabinet 13 Drawers,  Black,  18-15/16"D x 39-13/16"H 32H892
Westward 42"W Rolling Cabinet 13 Drawers,  Black,  18-15/16"D x 39-13/16"H 32H892
$1,071.98
  • Tool Box Duty Rating: Heavy Duty
  • Storage Capacity: 13,785 cu in
  • Work Surface Material: EVA
See full product details
This item ships free.

Westward #32H892 Specifications

  • Zoro #: G5092735
  • Mfr #: 32H892
Tool Box Duty Rating: Heavy Duty Storage Capacity: 13,785 cu in
Work Surface Material: EVA Caster Type: Roller Bearing, (2) Fixed with Lock, (2) Swivel
Drawer Capacity: 100 lb Shallow, 200 lb Deep Load Rating: 1540 lb
Height: 39 13/16 in Caster Wheel Material: Thermoplastic Rubber
Gauge: Drawers: 18, Body: 20 Color: Black
Number of Drawers: 13 Material: Steel
Number of Shelves: 0 Drawer Slides: Ball Bearing
Caster Size: 5 in x 2 in Locking System: Internal Keyed Cylindrical Lock
Finish: Powder Coated Features: Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Includes: (2) Keys, Drawer Liners Tool Storage Type Included: Rolling Cabinet
Width: 42 in Series: Heavy Duty
Depth: 18 15/16 in Drawer Color: Black
Configuration: Center Bank: 36-13/16 in W x 15-5/8 in D x 4-3/4 in H, Left Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H, Right Bank: 12-1/8 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H Handles: Tubular Side
Item: Rolling Cabinet For Use With: Top Chests; 32H836, 32H837, 32H838, 32H839, 32H840, 32H841, Side Cabinets: 32H864, 32H865, 32H866, 32H897, 32H898, 32H899
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Rolling Cabinet, Heavy Duty Series, Heavy Duty, Width 42 in, Depth 18 15/16 in, Height 39 13/16 in, Number of Drawers 13, Black, Drawer Color Black, Drawer Capacity 100 lb Shallow, 200 lb Deep, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 13,785 cu in, Load Rating 1540 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, Drawers: 18, Body: 20 Gauge, Work Surface Material EVA, Caster Wheel Material Thermoplastic Rubber

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #32H892