Westward
Hose Extension, 18 In
Mfr # 4BY78
Zoro # G1630912
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 18 in L
- Connection 1/8 MNPT x 1/8 MNPT
- Min. Burst Pressure 11,600 psi
- Max. Pressure 11,600 psi
Explore More Products
- WESTWARD Needle Nose Dispenser, 1-1/2 in. 45FG48
- WESTWARD Oil Spigot, Spring Loaded 3APF1
- WESTWARD Grease Gun Hose, 12 In. 15F204
- WESTWARD Button Head Coupler 5/8,3000 psi 3APG4
- WESTWARD Grease Coupler, Steel, PK3 45FG41
- WESTWARD Booster Valve with Pressure Relief 2CAN6
- WESTWARD Grease Fitting Washer, 1/4 In, Silver, PK25 44C510
- WESTWARD Grease Fitting Washer, 1/8 In., Gold, PK25 44C513
- WESTWARD Clear Tube Grease Gun Barrel, Black Ends 44C481
- AIRTEC LUBE-SHUTTLE Grease Gun Coupler 3245504
- WESTWARD 1-1/2 In Needle Nozzle 13X060
- Westward Grease Gun Accessories