Westward
Hose To Pipe Adapter, Swivel, Dbl Female
Mfr # 4KG88
Zoro # G0911032
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Brass x Brass
- Fitting Connection Type NPT x NH
- Fitting Movement Swivel
- Connection 3/4" FGHT x 3/4" FNPT
Explore More Products
- WESTWARD Hose Repair Kit, Male/Female, 3/4 In Hose 4KG67
- WESTWARD Quick Connector Set, M/F, GHT, Brass 4KG97
- WESTWARD Hose Connector, Male, Brass, 100 psi 20KP38
- WESTWARD Hose To Pipe Adapter, Double Male 4KG81
- WESTWARD Hose Connector, Female, Brass, 100 psi 20KP39
- WESTWARD Quick Connector, (2) Male, Leakproof, GHT 4KH02
- FISKARS Cleaning Nozzl Mtl Thmb 847722-1001
- GARDENA HOSE CONCTR MTL 3/4"" 39017
- WESTWARD Hose Connector, Female, Brass, 100 psi 20KP40
- GARDENA TWIN TAP CONCTR5/8""&1/2"" 36938-G
- GILMOUR Hose Mender Brass 831304-1001
- Westward Watering & Irrigation