Westward
Indicator/Base Set, 4KU81/4KU72
Mfr # 4KU71
Zoro # G1774026
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
- Accuracy +/-0.001 in
- Includes 4KU72 Magnetic Base
Explore More Products
- WESTWARD Test Indicator, 1 In Dia, 0.02 In 6XU91
- WESTWARD Magnetic Base, Indicator Set, 0.001 In 2YNE1
- WESTWARD Chrome Flex Mag Set 2YNK2
- WESTWARD Dial Test Indicator, 1 In 6XU93
- WESTWARD Magnetic Base, Indicator Set, 0.0001 In 2YND9
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In 4KU81
- WESTWARD Test Indicator, 1 1/2 In Dia, 0.02In 6XU89
- STARRETT Dial Test Indicator Set, 1-1/4", White 3808AC
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In 599-7023-6
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 2109AB-10
- MITUTOYO Dial Tst Ind, .01mm, .8mm, 20.9mm, FS 513-404-10T
- Westward Dial Indicators