Westward
Telescoping Gage Set, 6 Pc, 5 In D
Mfr # 4KU95
Zoro # G0738701
$53.07
22% off
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Range (In.) 0.313 to 5
- Depth (In.) 4-5
- Finish Satin Chrome
- Includes Fitted Vinyl Carrying Case
Explore More Products
- INSIZE Telescoping Gauge Set, Number of Pieces 1 4209-6
- INSIZE Telescoping Gauge Set, Number of Pieces 1 4209-4
- STARRETT Telescoping Gage Set, 5/16-6 In, 6 Pc S579HZ
- CENTRAL TOOLS TELESCOPING GAGE 6pc SET 0-6" CE3S116
- INSIZE Telescoping Gauge Set, Number of Pieces 1 4209-5
- HHIP 5/16 To 1-1/4" 3 Piece 10" Telescoping Gage Set 4200-0260
- INSIZE Telescoping Gauge Set, Number of Pieces 1 4209-3
- MITUTOYO Telescoping Gage 155-121
- MITUTOYO Telescoping Gage, 3.5 - 6" 155-126
- INSIZE Telescoping Gauge Set, Number of Pieces 1 4209-1
- ASIMETO 6 pc. Set 5/16 -6" Asimeto Telescoping Gauge Set 7487869
- Westward Telescoping Gauge Sets