Skip to Main Content
customer-service Help
Westward

5/16 in Tip, Socket Bit SAE 1/2 in Drive

Westward 5/16 in Tip,  Socket Bit SAE 1/2 in Drive 54TM86
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.70
  • Drive Size: 1/2 in
  • Socket Type: Extra Long
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $9.70

Westward #54TM86 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Extra Long
  • SAE or Metric: SAE
  • Number of Points: 6
  • Measurement Type: SAE
  • Overall Length: 5 1/4 in
  • Material: Alloy Steel
  • Size: 5/16"
  • Item: Socket Bit
  • Tip Size: 5/16 in
  • Finish: Chrome
  • Standards: ASME B18.3-2012
  • Category Type: Socket Bits
  • Socket Depth: Extra Long
  • Insert Length: 3 1/2 in
  • Bit Style: Hex
  • Impact Rated: No
  • Insulated: No
  • For Screw Type: Hex
  • Non-Sparking: No
  • Tip Style: Hex
  • Replaceable Insert: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 3 1/2 in, Replaceable Insert No, SAE, Tip Size 5/16 in, Tip Style Hex, Overall Length 5 1/4 in, Drive Size 1/2 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54TM86