Westward
1/2" Drive Socket Set Metric 47 Pieces 10 mm to 32 mm , Chrome
Mfr # 53PN55
Zoro # G2614442
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 47
Explore More Products
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome 53PN28
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome 53PN65
- WESTWARD 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome 1EZR9
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome 53PN42
- WESTWARD 3/8", 1/2" Drive Socket Set SAE, Metric 127 Pieces 1/2 in to 1 in, 8 mm to 27 mm , Chrome 53PN74
- WESTWARD 3/8" Drive Socket Wrench Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome 4PL88
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome 53PN64
- TENG TOOLS T1268 - 68 Piece 1/2" Drive Multi Function Tool Set T1268
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP GP1512DM
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish J52111
- DYNAMIC Tools 1/4" Drive 9 Piece 12 Point, Std Metric Socket Set, 4mm - 12mm D004008
- Westward Socket Sets