Westward
3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points
Mfr # 53YT27
Zoro # G2615361
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Explore More Products
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points 53YT33
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points 53YT20
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points 53YT18
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points 10E266
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points 53YT72
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points 53YU66
- WESTWARD 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points 33M343
- WESTWARD 1/4" Drive, 3/16" 6 pt SAE Socket, 6 Points 5MV76
- WESTWARD 3/4 in Drive, 50mm 12 pt Metric Socket, 12 Points 5MX58
- LISLE Flywheel Lock Hldr & Skt F/DURAMAX LI22100
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE CMMT47511
- Westward Sockets