Westward
1/2 in Drive, 27mm Hex Metric Socket, 6 Points
Mfr # 53YV18
Zoro # G2766360
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Explore More Products
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points 53YV15
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points 53YV12
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points 53YV16
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points 53YT18
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points 53YV14
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points 10E333
- WESTWARD 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points 1NUA9
- WESTWARD 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points 10E202
- WESTWARD 3/4 in Drive, 13/16" 6 pt SAE Socket, 6 Points 10E271
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol 3596
- GREY PNEUMATIC 1/2" Drive, 9/16" SAE Socket, 6 Points 2018DG
- Westward Sockets