Westward
Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 6 mm Short
Mfr # 54TU93
Zoro # G3903179
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 7/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 5 7/16 in
- Handle Material Alloy Steel
Explore More Products
- WESTWARD Metric Plain Hex Key, 19 mm Tip Size, 10 55/64 in Long, 19 mm Short 54TU88
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short 54TU94
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 4 mm Short 54TU91
- WESTWARD SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short 54TU44
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 2.5 mm Short 54TU77
- WESTWARD Metric Plain Hex Key, 2 mm Tip Size, 1 59/64 in Long, 2 mm Short 54TU76
- WESTWARD Plain L Key, 9/64 in Tip Size, 3 15/16 in Long, 9/64 in Short 54TU70
- WESTWARD Plain L Key, 7/64 in Tip Size, 3 35/64 in Long, 7/64 in Short 54TU68
- SUBURBAN BOLT AND SUPPLY 3/8 LONG ARM HEX KEY A05402400LA
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short 19304
- VEGA INDUSTRIES Hex L-Key (Long), 7/32 H1464L
- Westward Wrenches