Skip to Main Content
customer-service Help
Westward

5/64 in Tip, Socket Bit SAE 3/8 in Drive

Westward 5/64 in Tip,  Socket Bit SAE 3/8 in Drive 54TL66
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.87
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $4.87

Westward #54TL66 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Measurement Type: SAE
  • Overall Length: 1 3/4 in
  • Material: Alloy Steel
  • Size: 5/64"
  • Item: Socket Bit
  • Tip Size: 5/64 in
  • Finish: Chrome
  • Socket Depth: Standard
  • Category Type: Socket Bits
  • Insert Length: 7/8 in
  • Standards: ASME B18.3-2012
  • Bit Style: Hex
  • Impact Rated: No
  • Non-Sparking: No
  • Insulated: No
  • For Screw Type: Hex
  • Replaceable Insert: No
  • Tip Style: Hex
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 7/8 in, Replaceable Insert No, SAE, Tip Size 5/64 in, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54TL66