- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrenches
- /
- Combination Wrench, Metric, 28mm Size
Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, Metric, 28mm Size (Discontinued)
Mfr # 5MR23
Zoro # G2032195
This Product is Discontinued
Key Features
- Overall Length 15 3/8 in
- Size 28mm
- Finish Satin
- Material Alloy Steel
- Number of Points 12
Customers Also Purchased
- Brand Westward
-
MFR #
5MR23
-
Zoro #
G2032195
- UPC # 190735861530
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 15 3/8 in |
Size | 28mm |
Wrench Head Sizes | 28mm |
Head Size | 28 mm |
Wrench Length Style | Standard |
Details
Finish | Satin |
Material | Alloy Steel |
Number of Points | 12 |
Offset | 15 Degrees |
SAE or Metric | Metric |
Head Angle | 15 Degrees |
Item | Combination Wrench |
Anti-Slip Design | No |
Ratcheting Configuration | Non-Ratcheting |
Wrench Item | Combination Wrench |
Insulated | No |
Wrench Material | Chrome Vanadium Steel |
Wrench Product Grouping | Wrenches |
Reversing | No |
Single End/Double End | Double End |
Wrench Shape | Straight |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Movement | Fixed |
Box End Style | Spline |
Standards | ASME B107.100 |
Non-Magnetic | No |
Ratcheting | No |
Head Offset Angle | 15 Degrees |
Box End Type | 12-Point Box End |
Weight | 1.55 lb |
Opening Angle (Deg.) | 15 Degrees |
Tether Style | Tether Capable |
Head Thickness | 1/2 in |
Grip Style | Plain |
Measurement Type | Metric |
Head Type | Offset |
Handle Type | One Piece |
Nonsparking | No |
Corrosion Resistant | Yes |
Opening Type | Rounded |
Handle Color | Silver |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 28 mm, Overall Length 15 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded