Westward
Saw, Wallboard
Mfr # 5MZ17
Zoro # G3068326
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Length 11 in
- Blade Length 6 1/2 in
- Teeth per Inch 8
- Blade Material Steel
Explore More Products
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide 13P497
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade 5WFW6
- WESTWARD High Tension Hacksaw, Ergo, 12 In 5WFV9
- WESTWARD Crosscut Saw, 15 In, 9 TPI 5WFW2
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood 46A926
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade 5WFW7
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR 46A928
- STEEL GRIP 6 in. High Carbon Steel Jab Saw; Yellow 2796902
- ALLEN CO High Mesa Takedown Saw, Black 187
- WESTWARD Hacksaw, Adjustable, 24 TIP 38EY24
- STANLEY WALLBOARD SAW 6""L X 8TPI 15-206
- Westward Hand Saws