Westward
#29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5PMC0
Zoro # G2354816
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- WESTWARD #21 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PMA2
- WESTWARD #34 Cobalt 135 Deg. Jobber Length Drill Bit 5PMC5
- WESTWARD #36 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PMC7
- WESTWARD 5/16" Cobalt 143 Deg. Jobber Length Drill Bit 38AV99
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL52
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDD0
- WESTWARD #17 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFH8
- WESTWARD 13/64" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDG5
- WESTWARD 53.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLL4
- SUPER TOOL 13/32" Carbide 135 Deg. Jobber Length Drill Bit 50631
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #16 47750
- Westward Jobber Length Drill Bits