Shop Alternate Products
This Product is Discontinued
Westward
Insulated Screwdriver Set, 15 pc. (Discontinued)
Mfr # 5UFT6
Zoro # G0652005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement Type SAE
- Includes (7) Keystone Slotted Screwdrivers: 3/32 in x 3 in , 1/8 in x 4 in , 5/32 in x 4 in , 7/32 in x 5 in , 1/4 in x 6 in , 5/16 in x 7 in , 3/8 in x 8 in , (3) Phillips Screwdrivers: #1 x 3-3/16 in , #2 x 4 in , #3 x 6 in
- Insulated / Uninsulated Insulated
- Number of Pieces 15
- Shank Shape Round