Westward
1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 5XL84
Zoro # G2079402
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD 2-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL68
- WESTWARD 93.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRE5
- WESTWARD #18 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PLZ9
- WESTWARD #4 Cobalt TiN 135 Deg. Jobber Length Drill Bit 5PLY5
- WESTWARD 3/64" HSS 118 Deg. Jobber Length Drill Bit 401J63
- WESTWARD 7.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLT5
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5PLX2
- WESTWARD 1.25mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLK1
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit 6PRY7
- DRILL AMERICA E Cobalt Heavy Duty Jobber Length Drill Bit D/ACOE
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #25 45695
- Westward Drill Bits