customer-service Help
Westward

6 mm Tip, Socket Bit, Metric 3/8 in Drive

Westward 6 mm Tip,  Socket Bit,  Metric 3/8 in Drive 54TL60
Hover or click to zoom Tap to zoom
$3.46
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Total: $3.46

Westward #54TL60 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Measurement Type: Metric
  • Overall Length: 1 3/4 in
  • Material: Alloy Steel
  • Size: 6mm
  • Item: Socket Bit
  • Tip Size: 6 mm
  • Finish: Chrome
  • Category Type: Socket Bits
  • Standards: ASME B18.3.2M-1979
  • Insert Length: 3/4 in
  • Socket Depth: Standard
  • Bit Style: Hex
  • Impact Rated: No
  • Tip Style: Hex
  • Tether Style: Not Tether Capable
  • Non-Sparking: No
  • Insulated: No
  • Locking: No
  • Replaceable Insert: No
  • Magnetized Tip: No
  • For Screw Type: Hex
  • Country of Origin (subject to change): China

Description

Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Metric, Tip Size 6 mm, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions and Compliance

Reviews of Westward #54TL60