Westward
32 oz. Ball Peen Hammer, 14-1/2" Steel Handle
Mfr # 6DWL9
Zoro # G1660951
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 32.0
- Handle Steel
- Overall Length (In.) 14 in
- Tether Capable Tether Capable
- Head Dia. (In.) 2 in
Explore More Products
- WESTWARD 24 oz. Ball Peen Hammer, 13-1/2" Steel Handle 6DWN0
- WESTWARD 8 oz. Ball Peen Hammer, 11" Steel Handle 6DWN3
- WESTWARD 16 oz. Ball Peen Hammer, 13" Steel Handle 6DWN1
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle 45RC19
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle 45RC17
- WESTWARD 3 lb. Ball Peen Hammer, 17" Hickory Handle 6DWN7
- PROTO Proto J1304PD 4 oz. Ball Pein Hammer - Industrial Wood Handle J1304PD
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W 55330AL
- NUPLA Nupla 545-21-008 M8 8Oz Machinist'S Ballpein Hammer 545-21-008
- PERFORMANCE TOOL 5pc Fiberglass Ball Pein M7134
- URREA Polished ball pein head hammer 32 oz 1332P
- Westward Ball Peen Hammers