Shop Alternate Products
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 1LCE6 (Discontinued)
Mfr # 6ZGT8
Zoro # G3747003
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 7 9/25 in
- Number of Compartments 8
- Width 7 11/25 in
- Thickness 1 13/50 in