Skip to Main Content
customer-service Help
Westward

7 mm Tip, Socket Bit Metric 3/8 in Drive

Westward 7 mm Tip,  Socket Bit Metric 3/8 in Drive 54TM62
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.61
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $5.61

Westward #54TM62 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Measurement Type: Metric
  • Overall Length: 1 13/16 in
  • Material: Alloy Steel
  • Size: 7mm
  • Item: Socket Bit
  • Tip Size: 7 mm
  • Finish: Chrome
  • Bit Style: Ball Hex
  • Insert Length: 13/16 in
  • Features: Ball End Design
  • Standards: ASME B18.3.2M-1979
  • Category Type: Socket Bits
  • Socket Depth: Standard
  • Impact Rated: No
  • Magnetized Tip: No
  • Tip Style: Hex
  • For Screw Type: Hex
  • Tether Style: Not Tether Capable
  • Non-Sparking: No
  • Locking: No
  • Replaceable Insert: No
  • Insulated: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 13/16 in, Replaceable Insert No, Metric, Tip Size 7 mm, Tip Style Hex, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54TM62