Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 Pc. Torx(R) Torx® L-Shaped Hex Key Set

  • Zoro #: G3711298
  • Mfr #: 40WZ25
$5.49
  • Meets/Exceeds: ANSI
  • Handle Type: Plain
  • Arm Length: 3.40 in to 4.90 in
See full product details
Orders over $75 ship free.

Westward #40WZ25 Specifications

  • Zoro #: G3711298
  • Mfr #: 40WZ25
Meets/Exceeds: ANSI Handle Type: Plain
Arm Length: 3.40 in to 4.90 in Insulated / Uninsulated: Uninsulated
Tip Size: T10, T15, T20, T25, T27, T30, T40 Tether Capable: Tether Capable
Size Code: T2 Sizes Included: T10, T15, T20, T25, T27, T30, T40
Item: Torx Key Set Shape: Torx
Number of Pieces: 7 Hex/Torx Key Product Grouping: Hex Key Set
Finish: Black Oxide Blade Material: Chrome Vanadium Steel
Includes: (1) Plastic Index Holder Nonsparking: No
Handle Material: Alloy Steel Arm Type: Long
Measurement Type: Torx Tether Style: Tether Capable
Driver Material: Alloy Steel Number of Tips: 2
Grip Style: Cushion Non-Magnetic: No
Container Width: 8 5/8 in Tether Ready: No
Tip Size Code: T3 Container Length: 3 3/4 in
Container Type: Plastic Holder Length Family: Long
Material: Alloy Steel Key Shape: L
Container Features: Slim Fit Number of Ball Ends: 0
Non-Sparking: No Corrosion Resistant: No
Fastener Holding: No Insulated: No
Range of Lengths: 3 13/32 in to 4 29/32 in End Shape: Torx
Standards: ANSI Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Black Oxide, 7, Plastic Holder, Long, Torx, 2, No, 3 13/32 in to 4 29/32 in, No, No

Reviews of Westward #40WZ25