Westward
1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L
Mfr # 54TL83
Zoro # G3372323
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 1/2 in L 54TL80
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 1/2 in L 54TL90
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 1/2 in L 54TL81
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 5 11/32 in L 54TM91
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L 54TN50
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L 54TL61
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 5 7/8 in L 20HX09
- WESTWARD 1/4 in Drive Square Socket Bit SAE R1 Tip, 1 13/16 in L 54TP03
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 3/4 in L 54TN72
- KO-KEN Bit Socket 6mm 6 Point 25mm Z-series 1/4 Sq. Drive 2010MZ.25-6
- TEKTON 3/8 Inch Drive x E7 External Star Socket SHD12407
- Westward Sockets & Ratchets