Westward
8 ft Fiberglass Stepladder
Mfr # 44YY29
Zoro # G0321295
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$161.99
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- material Fiberglass
- Number of Steps 7
- ANSI Type IA
Explore More Products
- WESTWARD 4 ft Fiberglass Stepladder 44YY63
- WESTWARD 6 ft Fiberglass Stepladder 44YY19
- WESTWARD 10 ft Fiberglass Stepladder 44YY61
- WESTWARD 8 ft Fiberglass Stepladder 44YY47
- WESTWARD 12 ft Fiberglass Stepladder 44YY30
- WESTWARD 10 ft Fiberglass Stepladder 44YY37
- DEWALT 8 ft Fiberglass Stepladder DXL3110-08
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 300 lb Cap 15396-001
- SAFETY STEP Safety Step XLA-09C-G Adjustable Folding Safety Step - 16" x 24" XLA-09C-G
- WERNER 8 ft Fiberglass Twin Stepladder T7408
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity 20-552-ABL
- Westward Stepladders