Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9-1/2" Poly Snow Shovel with 18-1/2" to 27" Aluminum Handle

  • Zoro #: G0466125
  • Mfr #: 38ZF77
$8.31
  • Item: Snow Shovel
  • Weight: 1 lb 3 oz
  • Handle Type: Telescopic
See full product details
Orders over $75 ship free.

Westward #38ZF77 Specifications

  • Zoro #: G0466125
  • Mfr #: 38ZF77
Item: Snow Shovel Weight: 1 lb 3 oz
Handle Type: Telescopic Handle Grip - Snow Shovels and Snow Pushers: D-Grip
Blade Height: 3 1/4 in Blade Material: Poly
Handle Material: Aluminum Handle Length: 18-1/2 in to 27 in
Blade Width: 9 1/2 in Application: Snow
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Snow Shovel, Blade Material Polypropylene, Blade Width 9 1/2 in, Blade Height 3 1/4 in, Handle Length 18-1/2 in to 27 in, Handle Type Telescopic, Handle Material Aluminum, D-Grip, Weight 1 lb 3 oz, Snow Shovel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #38ZF77