SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

A/C Flush Gun Kit, 3 Pc.

WESTWARD| Zoro #: G0405124| Mfr #: 1DXN4

$78.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Aluminum Tank, Rubber Hose, and Steel Nozzle with Rubber TipItem: A/C Flush Gun KitFor Use With: Most Condensers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405124 Mfr #: 1DXN4
Includes: Aluminum Tank, Rubber Hose, and Steel Nozzle with Rubber TipItem: A/C Flush Gun Kit
For Use With: Most CondensersNumber of Pieces: 3
Country of Origin (subject to change): Taiwan, Province of China

Description

A/C Flush Gun Kit, For Use With Most Condensers, Number of Pieces 3, Includes Aluminum Tank, Rubber Hose, and Steel Nozzle with Rubber Tip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews