AC Stick Welder, Input 115V, OCV 42

WESTWARD| Zoro #: G1509182| Mfr #: 2WDP2

$367.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1509182 Mfr #: 2WDP2
Polarity: ACWelding Processes: Stick
Country of Origin (subject to change): China

Product Description

AC Stick Welder, Phase 1, Output Range (Amps) 50/70, Rated Output 50A @ 22V, 50 Amps AC, 20 Percent, Input (Amps) 20, Input Voltage 115, OCV 42, 60 Hz, 10.2, 6.7, 13, Portable, Lightweight, Allow 120V Input, Two-taps Current Control, Thermal Overload Protection, AC Stick Welding for Do It Yourself Maintenance and Repairs Using 1/16 or 5/64 In. Electrodes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.