KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic

WESTWARD| Zoro #: G0388911| Mfr #: 5MZJ0

$6.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Large
Depth (In.): 1-5/8
Width (In.): 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388911 Mfr #: 5MZJ0
Type: LargeDepth (In.): 1-5/8
Width (In.): 14For Use With: Jobsite Storage Bags or Separate as an Organizational Tool
Item: Accessory TrayNumber of Compartments: 12
Features: 28 Adjustable SlotsColor: clear
Length (In.): 8-3/4Material: Plastic
Height (In.): 1-3/4Country of Origin (subject to change): China

Description

Accessory Tray, Large, Number of Compartments 28, Material Plastic, Clear, 12 Adjustable Slots, For Use With Jobsite Storage Bags or Separate as an Organizational Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews