SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Small Accessory Tray, Clear Plastic

WESTWARD| Zoro #: G2060335| Mfr #: 5MZJ1

$2.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Compartments: 12Height (In.): 1-3/4Depth (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060335 Mfr #: 5MZJ1
Number of Compartments: 12Height (In.): 1-3/4
Depth (In.): 1-1/2Type: Small
Color: clearMaterial: Plastic
Width (In.): 7Item: Accessory Tray
For Use With: Jobsite Storage Bags or Separate as an Organizational ToolLength (In.): 5-1/2
Country of Origin (subject to change): China

Description

Accessory Tray, Small, Number of Compartments 12, Material Plastic, Clear, For Use With Jobsite Storage Bags or Separate as an Organizational Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews