Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adj. Box Wrench, 11", 1-1/4" Cap., Chrome
  • Zoro #: G0278406
  • Mfr #: 5MW40
$26.56
  • Wrench Handle End Style: Hang Hole
  • Jaw Capacity: 1-1/4"
  • Nonsparking: No
See full product details
Orders over $50 ship free.

Westward #5MW40 Specifications

  • Zoro #: G0278406
  • Mfr #: 5MW40
Wrench Handle End Style: Hang Hole Jaw Capacity: 1-1/4"
Nonsparking: No Finish: Chrome
Item: Adjustable Box Wrench Standards: ANSI
Adjustable Wrench Grip Style: Cushion Grip Tether Capable: Tether Ready
Features: SAE and Metric Scale Material: Steel
Overall Length: 11" Adjustable Wrench Nominal Length: 11"
Insulated / Uninsulated: Uninsulated Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Adjustable Box Wrench, Uninsulated, Nonsparking No, Wrench Nominal Length 11 In., Overall Length 11 In., Jaw Capacity 1-1/4 In., Steel, Chrome, Adjustable Wrench Grip Style Cushion Grip, Wrench Handle End Style Hang Hole, Tether Ready, Features SAE and Metric Scale, Standards ANSI

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #5MW40