LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Adj. Box Wrench, 9", 7/8" Cap., Chrome

WESTWARD| Zoro #: G1812483| Mfr #: 5MW39

$18.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nonsparking: No
Features: SAE and Metric Scale
Overall Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812483 Mfr #: 5MW39
Nonsparking: NoFeatures: SAE and Metric Scale
Overall Length: 9"Finish: Chrome
Insulated / Uninsulated: UninsulatedAdjustable Wrench Grip Style: Cushion Grip
Wrench Nominal Length: 9"Wrench Handle End Style: Hang Hole
Standards: ANSITether Capable: Tether Ready
Item: Adjustable Box WrenchMaterial: steel
Jaw Capacity: 7/8"Country of Origin (subject to change): Taiwan

Description

Adjustable Box Wrench, Uninsulated, Nonsparking No, Wrench Nominal Length 9 In., Overall Length 9 In., Jaw Capacity 7/8 In., Steel, Chrome, Adjustable Wrench Grip Style Cushion Grip, Wrench Handle End Style Hang Hole, Tether Ready, Features SAE and Metric Scale, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews