Adj. Box Wrench Set, 9", 11", Chrome, 2 Pc.

WESTWARD| Zoro #: G2083042| Mfr #: 4YR18

$36.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nonsparking: No
Overall Length: 9", 11"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083042 Mfr #: 4YR18
Nonsparking: NoOverall Length: 9", 11"
Finish: ChromeInsulated / Uninsulated: Uninsulated
Adjustable Wrench Grip Style: Cushion GripWrench Nominal Length: 9", 11"
Wrench Handle End Style: Hang HoleStandards: ASME
Item: Adjustable Box Wrench SetNumber of Pieces: 2
Material: steelJaw Capacity: 7/8", 1-1/4"
Country of Origin (subject to change): Taiwan

Description

Adjustable Box Wrench Set, Uninsulated, Nonsparking No, Number of Pieces 2, Wrench Nominal Length 9 In., 11 In., Overall Length 9 In., 11 In., Jaw Capacity 7/8 In., 1-1/4 In., Steel, Chrome, Adjustable Wrench Grip Style Cushion Grip, Wrench Handle End Style Hang Hole, Standards ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews