SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Hand Reamer, 1 1/16-1 3/16, 10, HSS

WESTWARD| Zoro #: G2476266| Mfr #: 4LGT6

$44.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Type: StraightOverall Length: 10"Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476266 Mfr #: 4LGT6
Blade Type: StraightOverall Length: 10"
Material: High Speed SteelFinish: black oxide
Shank Type: StraightItem: Adjustable Blade Hand Reamer
Country of Origin (subject to change): India

Description

Adjustable Blade Hand Reamer, Blade Type Straight, Size Range 1-1/16 to 1-3/16 In., Overall Length 10 In., High Speed Steel, Black Oxide Finish, Shank Type Straight

Reviews