Adj Hand Reamer, 27/32-15/16, 8, HSS

WESTWARD| Zoro #: G1847115| Mfr #: 4LGT4

$33.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable Blade Hand Reamer
Material: High Speed Steel
Shank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847115 Mfr #: 4LGT4
Item: Adjustable Blade Hand ReamerMaterial: High Speed Steel
Shank Type: StraightOverall Length: 8"
Finish: black oxideBlade Type: Straight
Country of Origin (subject to change): India

Description

Adjustable Blade Hand Reamer, Blade Type Straight, Size Range 27/32 to 15/16 In., Overall Length 8 In., High Speed Steel, Black Oxide Finish, Shank Type Straight

Reviews