Westward
Adj. Wrench, 18", 2" Cap., Black
- Zoro #: G0698214
- Mfr #: 1NYB6
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Length: 18 in
- Finish: Black Phosphate
- Material: Alloy Steel
- Features: Proof Torque 20,000 lb
- Insulated / Uninsulated: Uninsulated
- Adjustable Wrench Grip Style: Plain
- Adjustable Wrench Nominal Length: 18"
- Jaw Capacity: 2 in
$70.90
Subtotal: $70.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #1NYB6 Specifications
- Zoro #: G0698214
- Mfr #: 1NYB6
- UPC #: 190735756232
- Overall Length: 18 in
- Finish: Black Phosphate
- Material: Alloy Steel
- Features: Proof Torque 20,000 lb
- Insulated / Uninsulated: Uninsulated
- Adjustable Wrench Grip Style: Plain
- Adjustable Wrench Nominal Length: 18"
- Jaw Capacity: 2 in
- Nonsparking: No
- Standards: ASME
- Tether Capable: Tether Ready
- Wrench Handle End Style: Hang Hole
- Item: Adjustable Wrench
- Lockable: No
- Insulated: No
- Grip Style: Plain
- Handle Type: One Piece
- Tether Style: Tether Capable
- Jaw Material: Alloy Steel
- Head Type: Standard
- Adjustment Type: Groove
- Ratcheting: No
- Opening Type: Adjustable
- Jaw Texture: Smooth
- Weight: 29.77 lb
- Measurement Type: Metric, SAE
- Corrosion Resistant: Yes
- End Style: Hang Hole
- Non-Magnetic: No
- Handle Length: 18 in
- Adjustable Wrench Type: Adjustable Wrench
- Measuring Scale: Yes
- Country of Origin (subject to change): China
Description
The Westward 1NYB6 Adjustable Wrench is the perfect tool for any job. With a 20,000 lb proof torque, you can be sure that this wrench will hold strong under pressure. This 18" adjustable wrench has a 2" jaw capacity and is finished in black phosphate. The alloy steel construction makes it durable and sturdy. It also features an adjustable wrench grip style with plain jaws to ensure easy handling. Its one piece handle provides strength and stability during use, making it comfortable to work with for long periods of time. The Westward 1NYB6 Adjustable Wrench offers all the benefits you are looking for in a high quality tool - making it the ideal choice for your next project.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #1NYB6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome 1NYC7
- WESTWARD Adjustable Wrench, Black Oxide 53KA28
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome 31D022
- WESTWARD Adj. Wrench, 18", 2-1/16" Cap., Chrome 1NYA7
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome 31D027
- WESTWARD Adj. Wrench, 15", 1-15/16" Cap., Black 31D017
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome 1NYC1
- GEDORE Adjustable Wrench 6", Black Finish 60 S 6 JP
- IRWIN 12" Adj Wrench - Steel Handle 1913188
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size15 max.44 mm 40260115
- ROBINAIR Spanner Wrench Adjustable 10290
- Westward Adjustable Wrenches