Westward
Adjustable Wrench, 8 in, 1-1/8 in Jaw Capacity, Chrome
Mfr # 1NYA3
Zoro # G0566824
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 2700 lb
- Insulated / Uninsulated Uninsulated
Explore More Products
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black 1NYB3
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome 31D027
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome 1NYC3
- WESTWARD Adj. Wrench, 15", 1-11/32" Cap., Black 1NYB5
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome 31D023
- WESTWARD Adj. Wrench, 8", 1" Cap., Black 1NYB2
- BAHCO Bahco Adj. Wrench, 8", 1" Cap., Chrome BAH8071RCUS
- HARVEST FORGE Wrench, Adjustable, Black, 12" 41081
- DANCO WRENCH ALL PURPOSE 89105
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium 2078610
- IRWIN 8" Adjustable Wide Jaw Wrench 2078608
- Westward Adjustable Wrenches