Adj. Wrench, Ins., 8", 1-1/8" Cap., Chrome

WESTWARD| Zoro #: G1535073| Mfr #: 5UFY7

$62.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium Steel
Finish: Chrome
Nonsparking: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535073 Mfr #: 5UFY7
Material: Chrome Vanadium SteelFinish: Chrome
Nonsparking: NoWrench Handle End Style: Solid
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 1-1/8"
Overall Length: 8"Insulated / Uninsulated: Insulated
Item: Adjustable WrenchFeatures: Tri-Lobular and High-Torque Grips
Standards: IEC 60900:2004Wrench Nominal Length: 8"
Adjustable Wrench Grip Style: InsulatedCountry of Origin (subject to change): Slovenia

Description

Adjustable Wrench, Insulated, Nonsparking No, Wrench Nominal Length 8 In., Overall Length 8 In., Jaw Capacity 1-1/8 In., Chrome Vanadium Steel, Chrome, Adjustable Wrench Grip Style Insulated, Wrench Handle End Style Solid, Standard Tool (Accessory Needed for Tethering), Features Tri-Lobular and High-Torque Grips, Standards IEC 60900:2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews