Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Adj. Wrench Set, 4", 6", Chrome, 2 Pc.

WESTWARD| Zoro #: G2442903| Mfr #: 1NYD4

$14.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrench Handle End Style: Hang Hole
Standards: ASME
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442903 Mfr #: 1NYD4
Wrench Handle End Style: Hang HoleStandards: ASME
Material: steelOverall Length: 4", 6"
Insulated / Uninsulated: UninsulatedAdjustable Wrench Grip Style: Cushion Grip
Jaw Capacity: 1/2", 3/4"Number of Pieces: 2
Finish: ChromeWrench Nominal Length: 4", 6"
Nonsparking: NoCountry of Origin (subject to change): China

Description

Adjustable Wrench Set, Uninsulated, Nonsparking No, Number of Pieces 2, Wrench Nominal Length 4 In., 6 In., Overall Length 4 In., 6 In., Jaw Capacity 1/2 In., 3/4 In., Steel, Chrome, Adjustable Wrench Grip Style Cushion Grip, Wrench Handle End Style Hang Hole, Standards ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews