Adj. Wrench Set, 6", 8", 10", Chrome, 3 Pc.

WESTWARD| Zoro #: G1277193| Mfr #: 1NYD2

$34.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277193 Mfr #: 1NYD2
Nonsparking: NoStandards: ASME
Item: Adjustable Wrench SetWrench Handle End Style: Hang Hole
Insulated / Uninsulated: UninsulatedMaterial: steel
Number of Pieces: 3Jaw Capacity: 3/4", 1", 1-1/8"
Overall Length: 6", 8", 10"Finish: Chrome
Adjustable Wrench Grip Style: Cushion GripWrench Nominal Length: 6", 8", 10"
Country of Origin (subject to change): China

Product Description

Adjustable Wrench Set, Uninsulated, Nonsparking No, Number of Pieces 3, Wrench Nominal Length 6 In., 8 In., 10 In., Overall Length 6 In., 8 In., 10 In., Jaw Capacity 3/4 In., 1 In., 1-1/8 In., Steel, Chrome, Adjustable Wrench Grip Style Cushion Grip, Wrench Handle End Style Hang Hole, Standards ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.