KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Compartment Box, 15-1/3" W x 12" L x 2-7/16" H

WESTWARD| Zoro #: G2200362| Mfr #: 2HFR7

$8.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Translucent Lid and Molded-On Handle
Outside Width: 15-1/3"
Outside Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200362 Mfr #: 2HFR7
Includes: Translucent Lid and Molded-On HandleOutside Width: 15-1/3"
Outside Length: 12"Compartment Box Item: Compartment Box
Number of Compartments: 5 to 20Outside Height: 2-7/16"
ESD Conductive: NoNumber of Removable Dividers: 15
Removable Dividers: YesItem: Adjustable Compartment Box
Color: BlackMaterial: polypropylene
Country of Origin (subject to change): China

Description

Compartment Box, Number of Compartments 5 to 20, Number of Removable Dividers 15, Outside Height 2-7/16 In., Outside Length 12 In., Outside Width 15-1/3 In., Material Polypropylene, Color Black, Includes Translucent Lid and Molded-On Handle, ESD Conductive No, Removable Dividers Yes

Reviews